- Radial Bearing Type
- 75 mm Inside Diameter
- 85 mm Outside Diameter
- 54 mm Width
| Bearing Part | Inner Ring |
| O.D. | 85 mm |
| Relubrication Feature | Without |
| Bearing Style | Inner Ring |
| Inside Dia. | 75 mm |
| Bearing Type | Radial |
| Outside Dia. | 85 mm |
| Material | Steel |
| Tolerance | Normal (PN) |
| I.D. | 75 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Weight | 1.27 LB |
| EAN or UPC | 7316570599954 |

