- Radial Bearing Type
- 70 mm Inside Diameter
- 80 mm Outside Diameter
- 35 mm Width
| I.D. | 70 mm |
| Bearing Type | Radial |
| Material | Steel |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 80 mm |
| Inside Dia. | 70 mm |
| Outside Dia. | 80 mm |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Bearing Style | Inner Ring |
| Bearing Part | Inner Ring |
| Weight | 0.736 LB |
| EAN or UPC | 7316571156361 |

