- Radial Bearing Type
- 65 mm Inside Diameter
- 72 mm Outside Diameter
- 45 mm Width
| Bearing Style | Inner Ring |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Bearing Part | Inner Ring |
| I.D. | 65 mm |
| Inside Dia. | 65 mm |
| Outside Dia. | 72 mm |
| Relubrication Feature | Without |
| O.D. | 72 mm |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Material | Steel |
| Weight | 0.62 LB |
| EAN or UPC | 7316570198676 |

