- Radial Bearing Type
- 60 mm Inside Diameter
- 70 mm Outside Diameter
- 25 mm Width
| Radial Internal Clearance | Group N |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| O.D. | 70 mm |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Material | Steel |
| Relubrication Feature | Without |
| Bearing Part | Inner Ring |
| Weight | 0.43 LB |
| EAN or UPC | 7316577010988 |

