- Radial Bearing Type
- 50 mm Inside Diameter
- 55 mm Outside Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Bearing Part | Inner Ring |
| I.D. | 50 mm |
| O.D. | 55 mm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Weight | 0.17 LB |
| EAN or UPC | 7316577126726 |

