- Needle Roller Bearing
- Radial Bearing Type
- 35 mm Inside Diameter
- 40 mm Outside Diameter
- 20 mm Width
| Tolerance | Normal (PN) |
| Inside Dia. | 35 mm |
| Radial Internal Clearance | Group N |
| Bearing Style | Inner Ring |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Material | Steel |
| Outside Dia. | 40 mm |
| Weight | 0.109 LB |
| EAN or UPC | 7316577010926 |

