- Radial Bearing Type
- 22 mm Inside Diameter
- 28 mm Outside Diameter
- 17 mm Width
| I.D. | 22 mm |
| O.D. | 28 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Bearing Part | Inner Ring |
| Tolerance | Normal (PN) |
| Material | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 7316577124715 |

