- 17 mm ID x 22 mm OD x 16 mm Wide Inner Ring
| Bore Type | Round Bore, Metric Type |
| Cage Material | N/A |
| Radial Internal Clearance | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.012 in |
| I.D. | 17 mm |
| Capacity | N/A |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| O.D. | 22 mm |
| Weight | 0.057 LB |
| EAN or UPC | 7316577124227 |

