- Radial Bearing Type
- 14 mm Inside Diameter
- 17 mm Outside Diameter
- 17 mm Width
| I.D. | 14 mm |
| Tolerance | Normal (PN) |
| O.D. | 17 mm |
| Relubrication Feature | Without |
| Bearing Part | Inner Ring |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bearing Style | Inner Ring |
| Inside Dia. | 14 mm |
| Radial Internal Clearance | Group N |
| Outside Dia. | 17 mm |
| Material | Steel |
| Weight | 0.036 LB |
| EAN or UPC | 7316570435320 |

