- 140 mm ID x 160 mm OD x 50 mm Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | N/A |
| I.D. | 140 mm |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| O.D. | 160 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/Oil Hole |
| End Type | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Cage Material | N/A |
| Enclosure | N/A |
| Weight | 4.257 LB |
| EAN or UPC | 7316570817027 |

