- Radial Bearing Type
- 140 mm Inside Diameter
- 155 mm Outside Diameter
- 35 mm Width
| Inside Dia. | 140 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Material | Steel |
| Tolerance | Normal (PN) |
| Bearing Style | Inner Ring |
| Outside Dia. | 155 mm |
| O.D. | 155 mm |
| Bearing Part | Inner Ring |
| I.D. | 140 mm |
| Radial Internal Clearance | Group N |
| Weight | 0.025 LB |
| EAN or UPC | 7316571090405 |

