- Radial Bearing Type
- 12 mm Inside Diameter
- 16 mm Outside Diameter
- 13 mm Width
| Bearing Type | Radial |
| I.D. | 12 mm |
| Relubrication Feature | Without |
| O.D. | 16 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| Outside Dia. | 16 mm |
| Bearing Style | Inner Ring |
| Tolerance | Normal (PN) |
| Material | Steel |
| Inside Dia. | 12 mm |
| Bearing Part | Inner Ring |
| Weight | 0.026 LB |
| EAN or UPC | 7316577123763 |

