- Radial Bearing Type
- 110 mm Inside Diameter
- 120 mm Outside Diameter
- 30 mm Width
| I.D. | 110 mm |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Tolerance | Normal (PN) |
| Inside Dia. | 110 mm |
| Material | Steel |
| Bearing Part | Inner Ring |
| Bearing Style | Inner Ring |
| Outside Dia. | 120 mm |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Weight | 0.99 LB |
| EAN or UPC | 7316570793413 |

