- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- 0.68 in Width
- Bearing Steel Material
| Seal Type | Contacting Seal |
| Width | 0.68 in, 17.2 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.306 LB |
| EAN or UPC | 7316571648637 |
| Seal Type | Contacting Seal |
| Width | 0.68 in, 17.2 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Weight | 0.306 LB |
| EAN or UPC | 7316571648637 |