- 6.5 in Length
description
- The SKF Adjustable hook spanner, size 1 - 4, has a pivoting hook that allows tightening and loosening of a variety of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. They are an economic solution as they fit on a variety of lock nuts with outer diameters 20 - 35 mm. To be more specific for locknuts: KM 1 - 4, KMK 0 - 4, KMFE 4, KMT 0 - 2, N 01 - 04 and M8x1 - M18x1,5 (DIN 1804).
features
- Designed with a long handle and thickened pivot point they can generate high torques
- Grip with rounded edges for more comfort
- Drilled hole for easy storage
- Laser-engraved designation for easy identification
- Minimise risk of shaft and nut damage
- Economic solution as it allows tightening and loosening a variety of luck nuts with outer diameters 20 - 35 mm.
| Weight | 0.221 LB |
| EAN or UPC | 7316572218471 |

