- 5.39 in Length
description
- The SKF Hook spanner, size 2 - 3, is designed for easy tightening and loosening of lock nuts. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. They fit on a variety of lock nuts with outer diameter(s) 25 - 28 mm. To be more specific for locknuts: KM 2, KM 3, KMK 2, KMK 3, KMT 0, N 02, N 03 and M10x1, M12x1,5 (DIN 1804).
features
- Optimised design allow use in narrow spaces while maintaining maximum force
- Sturdy plastic handle that is oil, dirt and grease resistant to provide a better grip
- Drilled hole for easy hanging storage
- Laser-engraved designation for easy identification
- They fit on a variety of locknuts with outer diameter(s) 25 - 28mm
| Weight | 0.127 LB |
| EAN or UPC | 7316572274330 |

