Skip to content Skip to navigation menu
Hydraulic Nut

HMV 52E

Hydraulic Nut
Item #100765127
  • 356 mm Outside Diameter
  • 47 mm Width
Hydraulic Nut
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 356 mm Outside Diameter
  • 47 mm Width

description

  • Facilitates easy and quick application of the high drive-up forces required for mounting bearings on tapered seatings. The hydraulic nut can also be used for dismounting bearings mounted on either adapter or withdrawal sleeves.

features

  • Quick connection coupling can be fitted on the face or side of the nut
  • A spare set of piston seals and maintenance kit is included
  • Supplied with a quick connection coupling to fit the SKF hydraulic pumps
  • Equipped with eyebolts, two tommy bars and four mating holes on their front face
Thread Tr 260x4
Inside Dia. 262 mm
Outside Dia. 356 mm
Thickness 47 mm
Weight 46.046 LB
EAN or UPC 7316577014344
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison