- Right Hand Locknut
- Steel
- 365 mm Shaft Diameter
- TR365X5 Threads
- Standard Grade
| Shaft Dia. | 365 mm |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Thread Pitch | 5 mm |
| Right / Left Hand | Right Hand |
| Thread Size | TR365 |
| Grade | Standard |
| Locknut Series | HM-T Series |
| O.D. | 430 mm |
| Thickness | 48 mm |
| Slot Width [Min] | 28 mm |
| Face Diameter | 404 mm |
| Weight | 30.865 LB |
| EAN or UPC | 7316571176970 |

