- Right Hand Locknut
- Steel
- 215 mm Shaft Diameter
- TR215X4 Threads
- Standard Grade
| Thread Size | TR215 |
| Face Diameter | 242 mm |
| Shaft Dia. | 215 mm |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Grade | Standard |
| Slot Width [Min] | 20 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | HM-T Series |
| Thickness | 30 mm |
| O.D. | 260 mm |
| Thread Pitch | 4 mm |
| Weight | 8.2 LB |
| EAN or UPC | 7316577300263 |

