- Right Hand Locknut
- Steel
- 205 mm Shaft Diameter
- TR205X4 Threads
- Standard Grade
| Grade | Standard |
| Slot Width [Min] | 18 mm |
| Thread Pitch | 4 mm |
| Face Diameter | 232 mm |
| Shaft Dia. | 205 mm |
| Right / Left Hand | Right Hand |
| Thickness | 30 mm |
| Thread Size | TR205 |
| O.D. | 250 mm |
| Material | Steel |
| Locking Type | Not Self-Locking |
| Locknut Series | HM-T Series |
| Weight | 7.56 LB |
| EAN or UPC | 7316577014047 |

