- HM903200 Series Single Cone
- 1 3/4" Straight Bore
- 1.1140" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Material | Steel |
| Cone Type | Single Cone |
| I.D. | 1 3/4 in |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Cone Width | 1.114 in |
| Series | HM903200 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Enclosure | Open |
| Origin | Cones |
| Bore Type | Round Bore |
| Weight | 1.461 LB |
| EAN or UPC | 7316576645303 |

