- HM617000 Series Single Cone
- 3 3/8" Straight Bore
- 1 11/16" Wide
- 0.190" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | HM617000 |
| Bearing Type | Single Cone |
| I.D. | 3 3/8 in |
| Material | Steel |
| Cup Width | N/A |
| Cone Type | Single Cone |
| O.D. | N/A |
| Origin | Cones |
| Cone Width | 1 11/16 in |
| Shaft Fillet Radius [Max] | 0.190 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Weight | 3.98 LB |

