- HM212000 Series Single Cone
- 2 1/2" Straight Bore
- 1.5100" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Bore Type | Round Bore |
| Series | HM212000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Enclosure | Open |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cone Type | Single Cone |
| I.D. | 2 1/2 in |
| Cone Width | 1.51 in |
| Tolerance | Standard |
| Weight | 2.997 LB |
| EAN or UPC | 7316576644405 |

