- Radial Bearing Type
- Single Row
- 60.325 mm Inside Diameter
- 130.175 mm Outside Diameter
- 36.842 mm Width
| Inside Dia. | 60.325 mm |
| Outside Dia. | 130.175 mm |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| O.D. | 130.175 mm |
| Cage Type | Solid Machined |
| Inch/Metric | Metric |
| I.D. | 60.325 mm |
| Bearing Type | Radial |
| Cage Material | Solid Machined |
| Material | Steel |
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Weight | 4.733 LB |
| EAN or UPC | 7316571150000 |

