- Series HM903200 Single Cup
- 3 3/4" OD x 7/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 0.875 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| O.D. | 3.75 in |
| Enclosure | N/A |
| Material | Steel |
| I.D. | N/A |
| Series | HM903200 |
| Weight | 0.95 LB |
| EAN or UPC | 7316576642616 |

