- Radial Bearing Type
- Single Row
- Tapered Bore Type
- 36.513 mm Inside Diameter
- 76.2 mm Outside Diameter
| Rows of Balls | Single |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| O.D. | 76.2 mm |
| Bearing Type | Radial |
| Material | Steel |
| I.D. | 36.513 mm |
| Bearing Part | Complete Bearing |
| Weight | 1.448 LB |
| EAN or UPC | 7316570651034 |

