- Radial Bearing Type
- Single Row
- 53.148 mm Inside Diameter
- 72.233 mm Outside Diameter
- 19.842 mm Width
| I.D. | 53.148 mm |
| Inside Dia. | 53.148 mm |
| Bearing Style | Outer Ring |
| Outside Dia. | 72.233 mm |
| Relubrication Feature | Without |
| Bearing Part | Outer Ring |
| Bearing Type | Radial |
| Material | Steel |
| Rows of Balls | Single |
| O.D. | 72.233 mm |
| Inch/Metric | Metric |
| Weight | 0.442 LB |
| EAN or UPC | 7316570591293 |

