- Radial Bearing Type
- Single Row
- 44.45 mm Inside Diameter
- 88.9 mm Outside Diameter
- 30.632 mm Width
| O.D. | 88.9 mm |
| I.D. | 44.45 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Style | Complete Bearing |
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Outside Dia. | 88.9 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Inside Dia. | 44.45 mm |
| Weight | 1.925 LB |
| EAN or UPC | 7316571003856 |

