- Right Hand Locknut
- Steel
- 290 mm Shaft Diameter
- TR290X4 Threads
- Standard Grade
| Thread Pitch | 4 mm |
| Face Diameter | 330 mm |
| Material | Steel |
| Thickness | 40 mm |
| Locknut Series | HM-T Series |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Slot Width [Min] | 24 mm |
| Right / Left Hand | Right Hand |
| O.D. | 370 mm |
| Shaft Dia. | 290 mm |
| Thread Size | TR290 |
| Weight | 23.369 LB |
| EAN or UPC | 7316577010674 |

