- Right Hand Locknut
- Steel
- 240 mm Shaft Diameter
- TR240X4 Threads
- Standard Grade
| Thread Size | TR240 |
| Face Diameter | 270 mm |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| Material | Steel |
| Grade | Standard |
| Locknut Series | HM-T Series |
| Thread Pitch | 4 mm |
| O.D. | 300 mm |
| Slot Width [Min] | 20 mm |
| Thickness | 34 mm |
| Shaft Dia. | 240 mm |
| Weight | 12.699 LB |
| EAN or UPC | 7316577010643 |

