- Right Hand Locknut
- Steel
- 210 mm Shaft Diameter
- TR210X4 Threads
- Standard Grade
| Thickness | 30 mm |
| Thread Size | TR210 |
| Locknut Series | HM-T Series |
| Locking Type | Not Self-Locking |
| Thread Pitch | 4 mm |
| Face Diameter | 238 mm |
| Grade | Standard |
| O.D. | 270 mm |
| Slot Width [Min] | 20 mm |
| Right / Left Hand | Right Hand |
| Material | Steel |
| Shaft Dia. | 210 mm |
| Weight | 9.663 LB |
| EAN or UPC | 7316577010612 |

