- Right Hand Locknut
- Steel
- 280 mm Shaft Diameter
- TR280X4 Threads
- Standard Grade
| Slot Width [Min] | 24 mm |
| Shaft Dia. | 280 mm |
| O.D. | 330 mm |
| Face Diameter | 310 mm |
| Thread Pitch | 4 mm |
| Locknut Series | HM Series |
| Thread Size | TR280 |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Thickness | 38 mm |
| Locking Type | Not Self-Locking |
| Grade | Standard |
| Weight | 12.849 LB |
| EAN or UPC | 7316577010728 |

