- Radial Bearing Type
- 346.075 mm Inside Diameter
- 488.95 mm Outside Diameter
- 97.6 mm Width
| I.D. | 346.075 mm |
| Inside Dia. | 346.075 mm |
| Bearing Type | Radial |
| O.D. | 488.95 mm |
| Inch/Metric | Metric |
| Outside Dia. | 488.95 mm |
| Weight | 146.85 LB |
| EAN or UPC | 7316575276751 |
| I.D. | 346.075 mm |
| Inside Dia. | 346.075 mm |
| Bearing Type | Radial |
| O.D. | 488.95 mm |
| Inch/Metric | Metric |
| Outside Dia. | 488.95 mm |
| Weight | 146.85 LB |
| EAN or UPC | 7316575276751 |