- Radial Bearing Type
- 333.375 mm Inside Diameter
- 469.9 mm Outside Diameter
- 90.488 mm Width
| I.D. | 333.375 mm |
| O.D. | 469.9 mm |
| Outside Dia. | 469.9 mm |
| Inside Dia. | 333.375 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 127.991 LB |
| EAN or UPC | 7316575276775 |
| I.D. | 333.375 mm |
| O.D. | 469.9 mm |
| Outside Dia. | 469.9 mm |
| Inside Dia. | 333.375 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Weight | 127.991 LB |
| EAN or UPC | 7316575276775 |