- Radial Bearing Type
- 55 mm Inside Diameter
- 63 mm Outside Diameter
- 28 mm Width
| I.D. | 55 mm |
| Cage Type | With |
| Bearing Part | Bearing w/o Inner Ring |
| Bearing Design | Bearing Without Inner Ring |
| Inch/Metric | Metric |
| Outer Ring | Drawn Cup w/Open Ends |
| Material | Steel |
| O.D. | 63 mm |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Rows of Balls | 1 |
| Bearing Type | Radial |
| Weight | 0.258 LB |
| EAN or UPC | 7316570891164 |

