- Radial Bearing Type
- 40 mm Inside Diameter
- 47 mm Outside Diameter
- 20 mm Width
applications
- Planetary gearboxes
- Alternators
features
- Low sectional height
- Suitable for limited radial space
- Thin-walled outer ring
- Operates directly on shaft without inner ring
compliances
- 0
| Oil Hole | w/o Oil Hole |
| Bearing Part | Bearing w/o Inner Ring |
| Radial Internal Clearance | N/A |
| Inch/Metric | Metric |
| Material | Steel |
| Bearing Design | Bearing Without Inner Ring |
| Cage Type | With |
| Bearing Type | Radial |
| Outer Ring | Drawn Cup w/Open Ends |
| Tolerance | Normal (PN) |
| Precision Ground | No |
| End Type | Open End |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Origin | Needle Radial |
| Self Aligning | No |
| O.D. | 47 mm |
| Rows of Balls | 1 |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| I.D. | 40 mm |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Weight | 0.127 LB |
| EAN or UPC | 7316577010575 |

