- Needle Roller Bearing
- 35 mm ID
- 42 mm OD
- 12 mm Width
- Round Bore
applications
- Planetary gearboxes
- Alternators
features
- Operates directly on shaft without inner ring
- Low sectional height
- Suitable for limited radial space
- Thin-walled outer ring
compliances
- 0
| Bearing Type | Radial, Needle Radial |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| O.D. | 42 mm |
| Rows of Balls | 1 |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Outer Ring | Drawn Cup With Open Ends |
| Cage Type | With |
| Bore Type | Round Bore |
| Radial Internal Clearance | N/A |
| Precision Ground | No |
| No. of Rows | 1 |
| End Type | Open End |
| Bearing Design | Bearing Without Inner Ring |
| Enclosure | Open |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Material | Steel |
| Origin | Needle Radial |
| Weight | 0.062 LB |
| EAN or UPC | 7316577010551 |

