- Radial Bearing Type
- 25 mm Inside Diameter
- 32 mm Outside Diameter
- 20 mm Width
| Material | Steel |
| Outer Ring | Drawn Cup w/Open Ends |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Cage Type | With |
| O.D. | 32 mm |
| Bearing Part | Bearing w/o Inner Ring |
| Bearing Design | Bearing Without Inner Ring |
| Rows of Balls | 1 |
| Sealing | Seal On Both Sides |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| I.D. | 25 mm |
| Weight | 0.08 LB |
| EAN or UPC | 7316571118000 |

