- Radial Bearing Type
- 25 mm Inside Diameter
- 32 mm Outside Diameter
- 16 mm Width
| Lubricant | Grease |
| Inside Dia. | 25 mm |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Outer Ring | Drawn Cup w/Open Ends |
| O.D. | 32 mm |
| Bearing Type | Radial |
| Sealing | Double Sealed |
| Tolerance | Normal (PN) |
| Outside Dia. | 32 mm |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Bearing Style | Bearing Without Inner Ring |
| Bearing Part | Bearing w/o Inner Ring |
| Weight | 0.065 LB |
| EAN or UPC | 7316570950489 |

