- Radial Bearing Type
- 20 mm Inside Diameter
- 26 mm Outside Diameter
- 30 mm Width
| Material | Steel |
| Tolerance | Normal (PN) |
| Outer Ring | Drawn Cup w/Open Ends |
| Bearing Type | Radial |
| Bearing Part | Bearing w/o Inner Ring |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| Bearing Design | Bearing Without Inner Ring |
| Inch/Metric | Metric |
| O.D. | 26 mm |
| Cage Type | With |
| Rows of Balls | 1 |
| Weight | 0.089 LB |
| EAN or UPC | 7316570096507 |

