- Radial Bearing Type
- 20 mm Inside Diameter
- 26 mm Outside Diameter
- 10 mm Width
| Rows of Balls | 1 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| I.D. | 20 mm |
| Tolerance | Normal (PN) |
| Bearing Part | Bearing w/o Inner Ring |
| Material | Steel |
| Outer Ring | Drawn Cup w/Open Ends |
| O.D. | 26 mm |
| Bearing Design | Bearing Without Inner Ring |
| Cage Type | With |
| Weight | 0.031 LB |
| EAN or UPC | 7316577060310 |

