Skip to content Skip to navigation menu
SKFHK 1014.2RS

HK 1014.2RS

Radial Needle Roller Bearing
Item #101505773
  • Radial Bearing Type
  • 10 mm Inside Diameter
  • 14 mm Outside Diameter
  • 14 mm Width
SKFHK 1014.2RS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 10 mm Inside Diameter
  • 14 mm Outside Diameter
  • 14 mm Width
Outer Ring Drawn Cup w/Open Ends
Sealing Seal On Both Sides
Rows of Balls 1
Cage Type With
Bearing Design Bearing Without Inner Ring
Seal Type Contact Seals
Lubricant Grease
Bearing Part Bearing w/o Inner Ring
Bore Type Round Bore
Inch/Metric Metric
I.D. 10 mm
Material Steel
Tolerance Normal (PN)
O.D. 14 mm
Bearing Type Radial
Weight 0.019 LB
EAN or UPC 7316570837438
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison