- Radial Bearing Type
- 8 mm Inside Diameter
- 12 mm Outside Diameter
- 12 mm Width
| Rows of Balls | 1 |
| Sealing | Seal On Both Sides |
| Bearing Part | Bearing w/o Inner Ring |
| Bearing Type | Radial |
| Cage Type | With |
| Bearing Design | Bearing Without Inner Ring |
| Bore Type | Round Bore |
| Tolerance | Normal (PN) |
| Inch/Metric | Metric |
| Material | Steel |
| Lubricant | Grease |
| Outer Ring | Drawn Cup w/Open Ends |
| Seal Type | Contact Seals |
| O.D. | 12 mm |
| I.D. | 8 mm |
| Weight | 0.015 LB |
| EAN or UPC | 7316570551914 |

