- Angle Ring for NJ312 or NU312E Cylindrical Bearing
| Use With | NJ312, NU312E |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | N/A |
| End Type | N/A |
| Special Features | Special Spec for Traction Motors (VA301) |
| Enclosure | N/A |
| Capacity | N/A |
| I.D. | 60 mm |
| O.D. | 84.3 mm |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | N/A |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | N/A |
| Bearing Design | Angle Ring |
| Weight | 0.22 LB |

