- Angle Ring for NJ1064 or NU1064 Cylindrical Bearing
| Bearing Design | Angle Ring |
| I.D. | 320 mm |
| Enclosure | N/A |
| Use With | NJ1064, NU1064 |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| Cage Material | N/A |
| Oil Hole | N/A |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Tapered Bore |
| Capacity | N/A |
| O.D. | 376 mm |
| Weight | 5.64 LB |
| EAN or UPC | 7316570314878 |

