- Angle Ring for NJ315 or NU315E Cylindrical Bearing
| Oil Hole | N/A |
| Use With | NJ315, NU315E |
| Bearing Design | Angle Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | N/A |
| Cage Material | N/A |
| Bore Type | Tapered Bore |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| I.D. | 75 mm |
| O.D. | 104 mm |
| Enclosure | N/A |
| Weight | 0.39 LB |
| EAN or UPC | 7316570661811 |

