- Angle Ring for NJ314 or NU314E Cylindrical Bearing
| I.D. | 70 mm |
| Bore Type | Tapered Bore |
| O.D. | 97.3 mm |
| Bearing Design | Angle Ring |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Special Features | Special Spec for Traction Motors (VA301) |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Use With | NJ314, NU314E |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Oil Hole | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| Weight | 0.754 LB |
| EAN or UPC | 7316577043375 |

