- Angle Ring for NJ236 or NU236E Cylindrical Bearing
| Cage Material | N/A |
| O.D. | 230 mm |
| Bearing Design | Angle Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | N/A |
| Use With | NJ236, NU236E |
| Enclosure | N/A |
| Capacity | N/A |
| End Type | N/A |
| Bore Type | Tapered Bore |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| I.D. | 180 mm |
| Radial Internal Clearance | N/A |
| Weight | 4.118 LB |
| EAN or UPC | 7316577033550 |

