- Angle Ring for NJ226 or NU226E Cylindrical Bearing
| Use With | NJ226, NU226E |
| O.D. | 164 mm |
| Radial Internal Clearance Specification | N/A |
| Radial Internal Clearance | N/A |
| Bore Type | Tapered Bore |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Angle Ring |
| Cage Material | N/A |
| End Type | N/A |
| Oil Hole | N/A |
| I.D. | 130 mm |
| Enclosure | N/A |
| Capacity | N/A |
| Precision Ground | Yes |
| Weight | 1.784 LB |
| EAN or UPC | 7316571043722 |

