- Angle Ring for NJ220 or NU220E Cylindrical Bearing
| I.D. | 100 mm |
| Oil Hole | N/A |
| Precision Ground | Yes |
| Enclosure | N/A |
| Use With | NJ220, NU220E |
| Bore Type | Tapered Bore |
| Bearing Design | Angle Ring |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | N/A |
| O.D. | 127 mm |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.42 LB |
| EAN or UPC | 7316570656138 |

